Beli water gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    74%
    Mulai

    Rp279.900

    WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    atribut:
    • Nozzle Opening Diameter (mm): 3.5
    • Nozzle Attachment Port: G1/8
    • Maximum usage pressure: 1MPa
  2. VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)
    Mulai

    Rp1.799.900

    VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)
    Deskripsi:
    Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.
    atribut:
    • UNSPSC: 27131502
    • Air Gun Body Style: Pistol-Grip
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4
    • Air Inlet Type: NPT
    • Air consumption (CFM): 3.4
    • Air inlet (inch): 1/4 NPT Female
    • Application: Media Installation Shops
    • Body Material: Composite
    • Collection Bag Included: Yes
    • Color: Blue
    • Extension Size (inch): 8-1/8
    • Includes: Crevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
    • Manufacturer Part Number: VT9806
    • Nozzle type: Air Gun and Vacuum Gun
    • Overall Length (inch): 5-1/2
    • Sound Level (dB): 97
    • Tool Brand: Viking Air Tools
  3. TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    Mulai

    Rp939.900

    TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    -The strength of flow rate is possible only with lever operation.-Sucking up cleaning water etc. (with strainer) strongly with spray forward.-If you remove the suction hose, you can use it as a normal duster gun. -Machine washing, drying.-Cleaning and drying of filter and radiators etc.-Vinyl Hose 1.5m
    atribut:
    • Color: Black
    • Nozzle Length: 50mm
    • Nozzle Opening Diameter: 4.3mm
    • Nozzle Mounting Port: G1/8
    • Air Mounting Outlet: G1/4
    • Total Length: 140mm
    • Maximum Working Pressure: 1MPa
  4. Kitz Water Gun
    Mulai

    Rp6.099.900

    Kitz Water Gun
    Deskripsi:
    Precision cleaning product. Pure water compatible product (main body made of PP, using fluororubber as a sealing material). Excellent workability with a hand grip type. There are three types, one with a main body, one with a hose, and one with bacteria prevention, depending on the application.
    atribut:
    • Included Accessories: WGN-2 + branch cheese (PT1 / 2 + inner tube Φ3 x Φ2 x 7.1m)
  5. Wipro Regulator Spray Gun Air
    Mulai

    Rp129.900

    Wipro Regulator Spray Gun Air
    Deskripsi:
    Digunakan untuk mengatur tekanan pada spray gun, lgsg dipasangkan pada spray gunnya
    atribut:
    • Female Outlet (inch): 1/4
    • Inlet Male (inch): 1/4
    • Maximum Pressure (psi): 120
  6. AS ONE Water Gun
    Mulai

    Rp2.899.900

    AS ONE Water Gun
    atribut:
    • Fluid Used: Water (high temperature, solvent and compression air are unavailable)
    • Pressure Resistance (MPa): 0.4
    • Material: Body/PP (polypropylene), Pressure resistance hose/soft PVC (vinyl chloride resin)
    • Hose Nipple Outer x Inner Diameter (mm): 9x5
  7. monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)
    Mulai

    Rp129.900

    monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)
    Deskripsi:
    You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaning
    atribut:
    • Fluid: Air
    • Connection: Coupler for normal pressure
    • Nozzle type: Standard (with Flow Rate Adjustment)
    • Nozzle Screw Diameter: G(PF)1/8
    • Air Consumption (L/minute): 280
    • Air Inlet Connection Size (inch): G(PF)1/4
    • Material: Aluminium
    • Maximum Operating Pressure (psi): 87
    • Nozzle Diameter (Φmm): 2
  8. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  9. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    30%
    Mulai

    Rp89.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  10. monotaro Semprotan Air
    76%
    Rating:
    60% of 100
    (6)
    Mulai

    Rp37.900

  11. KAKUDAI Hose Nozzle
    Mulai

    Rp269.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
Daftar Harga water gun Terbaru November 2026
HASSTON PROHEX SemprotanRp76.900
WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)Rp279.900
VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)Rp1.799.900
TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)Rp939.900
Kitz Water GunRp6.099.900
Wipro Semprotan AirRp42.900
Wipro Regulator Spray Gun AirRp129.900
Orange Air Cleaning Gun dengan Selang / Air Blow Gun + Selang AnginRp139.900
AS ONE Water GunRp2.899.900
monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)Rp129.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)